RBFF, 1/2" Residential Boiler Fill Fitting Zoom

RBFF, 1/2" Residential Boiler Fill Fitting

SKU:0386466

Brand: Watts

Watts
Qty Price
$49.95
/ each
$241.25 / box (5 units x $48.25)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Application: Heating
Size: 1/2"
Max Temp (F): 250°F
Max Pressure (PSI): 125 psi
Material: Brass

Description for Watts 0386466

Overview

Series RBFF provides a convenient solution to comply with boiler manufacturers' piping requirements and provides ease of service for expansion tanks and water pressure regulator valves in closed loop hot water heating systems. Using a unique 3-way ball valve design, the RBFF eliminates up to twelve 1/2" fittings in a compact package.

Features

  • One-piece construction, eliminating up to 11 threaded joints
  • Unique 3-way ball valve for isolation of water pressure regulator and expansion tank from system pressure
  • Drain port with integral ball valve for unloading pressure from waterside of expansion tank diaphragm for air charge servicing and maintenance. Drain port can also be used for a variety of system draining and filling operations.
  • 0 to 30psi (0 to 87kPa) pressure gauge for convenient system pressure reference
Materials
  • Body: Brass
  • Ball: Plated Brass
  • Seats: Virgin PTFE

RBFF, 1/2" Residential Boiler Fill Fitting

REVIEW SNAPSHOT®

by PowerReviews
WattsRBFF, 1/2" Residential Boiler Fill Fitting
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

A must for any system

By Love to pipe

from Asheville, NC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts RBFF, 1/2" Residential Boiler Fill Fitting:

        Installing this valve between your air separator and expansion tank offers complete flexibility in servicing the tank, system and fill valve. It works great. The only problem we had was that the gauge that came with our unit was read between 8 and 10 percent high when placed on a test stand. We replaced the gauge with a 3% gauge from Ashcroft for more accurate readings.

        • Primary use:
        • Personal
         
        4.0

        nice valve, adds control to your sys.

        By Sean A.

        from Sayreville, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts RBFF, 1/2" Residential Boiler Fill Fitting:

              I fell in love with valve so I bought it but its not a necessity. It does make the fill/expansion section of your system a breeze to install and adds control to the pressure of your sys. Gauge is cheap plastic but it works and looks cool. Valves are tight and are good quality.

              • Primary use:
              • Personal
               
              5.0

              Practical, compact

              By Chris

              from Calgary Alberta

              Verified Buyer

              Comments about Watts RBFF, 1/2" Residential Boiler Fill Fitting:

              Practical and compact device. You can do complete maintenance on expansion tank with system under pressure. Add class to installation.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers