T1156F 1/2" Union Threaded Iron Pressure Regulator Zoom

T1156F 1/2" Union Threaded Iron Pressure Regulator

SKU:0386500

Brand: Watts

Watts
Qty Price
$45.95
/ each
$221.75 / box (5 units x $44.35)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 1/2"
Connection Type: Threaded
Material: Cast Iron
Pressure Range: 10 to 25 psi
Min Pressure (PSI): 10
Max Pressure (PSI): 25
Application: Heating
Max Inlet Pressure: 100 PSI
Pressure Set Point: Factory Set at 15 psi
Temperature Range (F): 212°F Max
Width (Inches): 3-1/2"
Height (Inches): 5.375
Weight (lbs): 2.3 lbs

Description for Watts 0386500

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Series 1156F feed water pressure regulators are designed to fill the boiler and system piping with water and to maintain water pressure in the system at all times. These valves also provide make up water to the system in the event of system leaks. Series 1156F features a high capacity performance as well as unique simplified servicing accessibility for complete unitized maintenance.

Specifications:

  • Maximum Pressure: 100psi (6.9 bar)
  • Maximum Temperature: 212 Degrees F (100 Degrees C)
  • Adjustment Range: 10 - 25psi (68.7 - 172.4 kPa)
    set at 15psi (103.4 kPa)

Features:
  • Iron valve body with union threaded inlet connection
  • Tight seating check valve
  • Purge lever for manual purging
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling

T1156F 1/2" Union Threaded Iron Pressure Regulator

REVIEW SNAPSHOT®

by PowerReviews
WattsT1156F 1/2" Union Threaded Iron Pressure Regulator
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

would buy this product again

By jim749

from Waymart PA

Verified Buyer

Comments about Watts T1156F 1/2" Union Threaded Iron Pressure Regulator:

Easy to install and maintain

  • Primary use:
  • Personal
 
5.0

Works great

By Plumber's Wise Crack

from Roanoke, Va

Verified Buyer

Comments about Watts T1156F 1/2" Union Threaded Iron Pressure Regulator:

My boilers' pressure relief valve began dripping. I checked the pressure gauge and saw that it was sitting on about 33 psi, which is above the amount allowed by the pressure relief valve. Got online and was able to order the part I needed from Pex Supply. The part arrived at my door in a timely fashion and has since been installed...works great!

  • Primary use:
  • Personal
 
5.0

Last one lasted 36 years,

By fix all Al

from Holly MI.

Verified Buyer

Comments about Watts T1156F 1/2" Union Threaded Iron Pressure Regulator:

Fit perfect, took about 20 min. to change. filled system fast.

  • Primary use:
  • Personal

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    can a strainer on awatts regulator t1156f be removed
    Asked on 3/25/2012 by al montoya from las vegas n mex

    1 answer

    • CUSTOMER CARE

      A:

      The strainer can be removed, and on page 2 of the installation manual it details how to do this. The Installation guide can be seen here: http://media2.wattswater.com/1910265.pdf

      Answered on 4/4/2012 by PexSupply Staff from NY
  • Q:

    can strainer on t1156f become clogged
    Asked on 3/24/2012 by al montoya

    1 answer

    • CUSTOMER CARE

      A:

      The strainer screen should be serviced at least twice a year, so yes it can become clogged. The screen can be removed to clean or replace the part.

      Answered on 4/4/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?