3/4" 909QT HW Bronze RPZ Assembly Zoom

3/4" 909QT HW Bronze RPZ Assembly


Brand: Watts

0387145 has been discontinued.
Direct Replacement:
SKU: 0792031
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 3/4"
Product Type: Backflow Preventer
Material: Bronze
Water Temperature: 33°F to 210°F
Max Pressure (PSI): 175
Features: 1/4 Turn Ball Valves
Stainless steel check modules for hot and harsh water conditions
Weight (lbs): 14 lbs
Connection Type: Female Threaded

Description for Watts 0387145

Watts 909 Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of a bronze body construction, bronze ball valve shutoffs, and bronze test cocks. Watts 909 features a patented "air-in/water-out" design principle for protection during emergency combined backsiphonage and backpressure conditions. It is ideal for health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

3/4" 909QT HW Bronze RPZ Assembly

Q&A: Ask the Questions, share answers