3" 909-NRS Cast Iron RPZ Assembly Zoom

3" 909-NRS Cast Iron RPZ Assembly


Brand: Watts

0387164 has been discontinued.
Direct Replacement:
SKU: 0391015
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 3"
Material: Cast Iron
Min Temp (F): 33°F
Max Temp (F): 110°F
Max. Working Pressure: 140 psi

Description for Watts 0387164

Series 909 Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of FDA approved epoxy coated cast iron body construction with stainless steel trim, bronze ball valve shutoffs, and bronze test cocks. Series 909 features the patented "air-in/water-out" principle for protection during emergency combined backsiphonage and backpressure conditions It is ideal for health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

PLEASE NOTE: The product weighs 274 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3" 909-NRS Cast Iron RPZ Assembly

Q&A: Ask the Questions, share answers