Description
Series 1450F Dual Controls (Regulator and Relief Valve) are for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks. It consists of an iron and bronze body construction with NPT threaded inlet and outlet connections, an attached iron body, diaphragm relief valve, a tight seating check valve, purge lever for manual purging, and a stainless steel strainer. Series 1450F has high capacity performance and simplified servicing design. It is suitable for use in the boiler feed lines of hydronic heating systems.

Features
- Combination fill valve and safety pressure relief valve
- Choice of inlet connections (threaded, union solder or union threaded)
- Tight seating check valve
- Purge lever for manual purging
- High capacity
- Stainless steel strainer to protect the valve disc from fouling

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."
Read more
Specs
Size:
1/2"
Connection Type:
Threaded
Max Pressure (PSI):
25
Min Pressure (PSI):
10
Material:
Cast Iron
Max Inlet Pressure:
100 PSI
Pressure Set Point:
Factory Set at 15 psi
Outlet Type:
NPT
Inlet Type:
NPT
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A