8" Double Check Detector Assembly (D 709 OSY-GPM 3/4") Zoom

8" Double Check Detector Assembly (D 709 OSY-GPM 3/4")

SKU:0389193

Brand: Watts

Watts
Qty Price
$5,999.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Plumbing
Size: 8"
Max Pressure (PSI): 175
Max Temp (F): 110°F
Temperature Range (F): 33°F to 110°F
Min Temp (F): 33°F
Max Temp (F): 140°F
Height: 43-1/4"
Length: 75"
Features: UL/FM outside stem and yoke resilient seated gate valves
Gallons Per Minute Meter
Material: Cast Iron

Description for Watts 0389193

Series 709DCDA Double Check Detector Assemblies prevent backflow of non-health hazard fire protection system substances from being pumped or siphoned into the potable water supply. It incorporates a meter to detect ground leaks and unauthorized illegal taps, greatly reducing annual water expenses. Its compact epoxy coated cast iron unibody and modular check design facilitate simple and easy installation and maintenance. Maximum Working Pressure: 175psi (12.06 bar).

PLEASE NOTE: The product weighs 1439 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

8" Double Check Detector Assembly (D 709 OSY-GPM 3/4")

Q&A: Ask the Questions, share answers