3" Bronze RPZ (D 009OSY) Zoom

3" Bronze RPZ (D 009OSY)

SKU:0389328

Brand: Watts

Watts
0389328 has been discontinued.
Direct Replacement:
SKU: 0792157
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3"
Product Type: Backflow Preventer
Material: Bronze
Max Pressure (PSI): 175 psi
Connection Type: Female Threaded

Description for Watts 0389328

Series 009 Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of bronze body construction (1/4 to 2 in.) or FDA approved epoxy coated cast iron (2 1/2 to 3 in.), two, in-line independent check valves, replaceable check seats with an intermediate relief valve, and ball valve test cocks. Series 009 is ideal for protection of health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

PLEASE NOTE: The product weighs 198 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3" Bronze RPZ (D 009OSY)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons