4" Reduced Pressure Detector Assembly (D 909 OSY-CFM) Zoom

4" Reduced Pressure Detector Assembly (D 909 OSY-CFM)

SKU:0389338

Brand: Watts

Watts
Qty Price
$3,199.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Plumbing
Size: 4"
Max Pressure (PSI): 175
Temperature Range (F): 33°F to 140°F
Max Temp (F): 140°F
Min Temp (F): 33°F
Length: 55-1/8"
Features: UL/FM outside stem and yoke resilient seated gate valves
Cubic Feet Per Minute Meter
Material: Cast Iron
Product Type: Backflow Preventer

Description for Watts 0389338

Watts 909RPDA Reduced Pressure Detector Assemblies prevent the reverse flow of fire protection system substances from being pumped or siphoned into the potable water supply. The 909RPDA incorporates a meter to detect ground leaks and unauthorized illegal taps, greatly reducing annual water expenses. It consists of an epoxy-coated cast iron body with stainless steel trim, bronze gate valves, a pressure-differential relief valve, shutoff valves, and bronze ball-type test cocks. Series 909RPDA provides maximum flow at low pressure drop utilizing the patented "air-in/water-out" design principle for protection during emergency combined backsiphonage and backpressure conditions. Maximum Working Pressure: 175psi (12.06 bar).

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

PLEASE NOTE: The product weighs 490 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

4" Reduced Pressure Detector Assembly (D 909 OSY-CFM)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?