2" EMVII-6400-SS Electric Motor Valve Zoom

2" EMVII-6400-SS Electric Motor Valve

SKU:0431305

Brand: Watts

Watts
0431305 has been discontinued.
Direct Replacement:
SKU: 0123434
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 2"
Type: Electric
Pressure Rating: 600 psi (WOG)
Max Temp (F): 150°F
Voltage:
?
115v
24v
Material: Bronze

Description for Watts 0431305

Series EMVII-6400SS 2-Piece, Standard Port, Bronze Motorized Ball Valves consist of an electrically actuated motor available in 115 or 24 VAC models and features visual position indicator, manual override, and can be mounted in any position. The EMVII-6400SS ball valve features a 316 stainless steel ball and stem, Durafill® PTFE seats, stem packing, thrust washer and an adjustable packing nut.

Features

  • 316 stainless steel ball and stem bottom loaded blowout proof stem
  • Durafill® PTFE seats
  • Adjustable PTFE packing
  • Hole in stem slot of each ball valve to equalize pressure between the body cavity and the flow stream
  • 115 VAC or 24 VAC motor
  • 25% duty cycle (1/4" - 1 1/2") and 75% duty cycle (2" - 3")
  • Standard auxiliary SPDT switch, 10 amps rating @ 115 VAC
  • Adjustable cam provides the capability of properly aligning the ball in both the open and closed position using a single, simple adjustment
  • Accessible, clearly marked integral terminal strip assures fast, easy wiring
  • Standard position indicator
  • Manual override standard
  • Motor can be changed without draining system
  • Mountable in any position
  • Completely assembled

    Pressure - Temperature
    Maximum Temperature: 150° F (66° C) 1/4" ? 2" (8 - 50mm) 600psi (41 bars) WOG 100psi (7 bars) WSP 2-1/2" and 3" (65 and 80mm) 400psi (27.6 bars) WOG 100psi (7 bars) WSP
    Operating Data 115 VAC 5 amps max @ 40 sec. cycle time 1/4" ? 1-1/2" .75 amp max @ 5 sec. cycle time 2" .50 amp max @ 25 sec. cycle time 2 1/2" and 3" 24 VAC 2.2 amps max @ 40 sec. cycle time 1/4" - 1-1/2" 4.0 amps max @ 5 sec. cycle time 2" 3.0 amp max @ 25 sec. cycle time 2-1/2" and 3"

    Applications
  • Zone control valve for space heating with hot water or steam
  • Zone control valve for air conditioning with chilled water
  • Remotely operated valve for control of process liquids or gases (ie: steam, water or air)
  • Drain or blow-down valve

  • 2" EMVII-6400-SS Electric Motor Valve

    Q&A: Ask the Questions, share answers