FBV-3C, 1/2" Full Port Threaded Ball Valve Zoom

FBV-3C, 1/2" Full Port Threaded Ball Valve

SKU:0547102

Brand: Watts

Watts
Qty Price
$4.75
/ each
$91.00 / box (20 units x $4.55)
In Stock! Ships in 24-48 Hours
(4 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2"
WOG: 600
Material: Brass
Max Pressure (PSI): 150
Connection Type: Threaded
Thread Type: Female
Features: Standard
Handle Style: Lever
Valve Construction: 2 piece

Description for Watts 0547102

Series FBV-3C 2-piece, full port, brass ball valves are used in commercial and industrial applications for a full range of liquids and gases. They feature a bottom-loaded blowout proof stem, virgin PTFE seats, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated brass ball, brass adapter, and steel handle.

Features

  • CSA approved threaded valves only 1/4" to 3" (15 to 80mm)
  • UL/FM approved threaded valves 1/2" to 2" (15 to 50mm)
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland
  • PTFE stem packing seal, thrust washer, and seats
  • Bottom loaded blowout proof stem
  • Machined chrome plated brass ball
  • Valves comply to MSS-SP-110 standard
  • Recommended for open/close applications

Temperature
Water Temperature Range: -40ºF to 400ºF (-40ºC to 204ºC)

Pressure Ratings:
600psi (41 bar) WOG, non-shock
150psi (10.3 bar) WSP

FBV-3C, 1/2" Full Port Threaded Ball Valve

Q&A: Ask the Questions, share answers