FBVS-3C, 1/2" Full Port Sweat Ball Valve Zoom

FBVS-3C, 1/2" Full Port Sweat Ball Valve

SKU:0547110

Brand: Watts

Watts
Qty Price
$4.75
/ each
$91.00 / box (20 units x $4.55)
Out of StockAllow 7-10 Days to Ship Out

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2"
Max Pressure (PSI): 150
WOG: 600
Material: Brass
Connection Type: Sweat
Features: Standard
Handle Style: Lever
Valve Construction: 2 piece

Description for Watts 0547110

Series FBV-3C 2-piece, full port, brass ball valves are used in commercial and industrial applications for a full range of liquids and gases. They feature a bottom-loaded blowout proof stem, virgin PTFE seats, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated brass ball, brass adapter, and steel handle.

Features

  • UL Listed solder valves 1/2" to 2" (15 to 50mm)
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland
  • PTFE stem packing seal, thrust washer, and seats
  • Bottom loaded blowout proof stem
  • Machined chrome plated brass ball
  • Valves comply to MSS-SP-110 standard
  • Recommended for open/close applications

Temperature
Water Temperature Range: -40ºF to 400ºF (-40ºC to 204ºC)

Pressure Ratings:
600psi (41 bar) WOG, non-shock
150psi (10.3 bar) WSP

FBVS-3C, 1/2" Full Port Sweat Ball Valve

Q&A: Ask the Questions, share answers