LFFBV-3C, 3/8" Full Port Threaded Ball Valve, Lead Free Zoom

LFFBV-3C, 3/8" Full Port Threaded Ball Valve, Lead Free

SKU:0555101

Brand: Watts

Watts
Qty Price
$4.99
/ each
$95.80 / box (20 units x $4.79)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Size: 3/8"
Max Pressure (PSI): 175
WOG: 600
Material: Brass
Connection Type: Threaded
Thread Type: Female
Features: Standard
Lead Free
Valve Construction: 2 piece
Handle Style: Lever

Description for Watts 0555101

Series LFFBV-3C 2-piece, full port, Lead Free* ball valves are used in commercial and industrial applications for a full range of liquids and gases. They feature a bottom-loaded blowout proof stem, virgin PTFE seats, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated Lead Free* brass ball, copper silicon alloy brass adapter, and steel handle. The Series LFFBV-3C, LFFBVS-3C features Lead Free* construction to comply with Lead Free* installation requirements.

Features

  • Lead Free forged copper silicon alloy body and adapter
  • Certified to NSF/ANSI standard 61/8
  • CSA approved threaded valves only , 1/4" to 3" (15 - 80mm)
  • UL/FM approved threaded valves 1/2" to 2" (15 - 50mm)
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland
  • PTFE stem packing seal, thrust washer, and seats
  • Bottom loaded blowout proof stem
  • Machined chrome plated Lead Free* brass ball
  • Valves comply to MSS-SP-110 standard

LFFBV-3C, 3/8" Full Port Threaded Ball Valve, Lead Free

Q&A: Ask the Questions, share answers