LFGV 3/4" Gate Valve w/ Non-Rising Stem Zoom

LFGV 3/4" Gate Valve w/ Non-Rising Stem

SKU:0555227

Brand: Watts

Watts
0555227 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Size: 3/4"
Material: Brass
Pressure Rating: 125 psi
Connection Type: Threaded
Application: Plumbing

Description for Watts 0555227

Series LFGV Lead Free brass are ideal for general service on water, steam, oil or compressed gas applications. This Series features threaded IPS bonnet, non-rising stem and Lead Free brass body. The Series LFGV features Lead Free construction to comply with Lead Free installation requirements.

Features

  • Lead Free brass body
  • Threaded IPS bonnet
  • Non-rising stem

LFGV 3/4" Gate Valve w/ Non-Rising Stem

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons