1-1/4" LFN170-M3 Commercial Master Tempering Valve (Lead Free) Zoom

1-1/4" LFN170-M3 Commercial Master Tempering Valve (Lead Free)

SKU:0559126

Brand: Watts

Watts
Qty Price
$669.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Flow Capacity (Cv): 14.16
Temperature Range (F): 90°-180°F
Size: 1-1/4"
Material: Brass
Connection Type: Threaded
Max Pressure (PSIG): 125
Max Temp (F): 180°F
Min Temp (F): 90°F
Application: Point of Source
Standards Met: ASSE 1017

Description for Watts 0559126

Watts Series LFN170 hot water master tempering valves are especially designed for use on larger hot water supply systems for mixing hot and cold water for a variety of applications to extend the hot water supply. This series uses paraffin-based thermostat to sense and adjust outlet temperature. The LFN170s feature Lead Free construction to comply with Lead Free installation requirements.

Features

  • Lead Free brass body construction
  • ASSE 1017 and IAPMO CUPC Listed
  • LFN170-M3 uses paraffin-based thermostat to sense and adjust outlet temperature
  • Dirt and lime resistant poppet and seat design
  • Virtual shutoff if supply pressure fails
  • Vandal-resistant locking mechanism to secure temperature setting
  • Factory tested

1-1/4" LFN170-M3 Commercial Master Tempering Valve (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Watts1-1/2" N170-M3 Commercial Master Tempering Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good Product

By Jim

from USA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 1-1/2" N170-M3 Commercial Master Tempering Valve:

        Works well.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • Q:

          How do you adjust this tempering valve?
          Asked on 8/9/2012 by anthony from atlanta,ga

          1 answer

        • Q:

          Can this be fixed to a solar water heater considering temperatures soar to high levels?

          Thanks

          Stefan Fenech
          Asked on 5/1/2012 by stef from MALTA

          1 answer

          • CUSTOMER CARE

            A:

            This valve can only handle water temperatures up to 180°F. If temperatures in a solar-powered system exceed this figure (which they often do), this valve should not be used.

            Answered on 5/1/2012 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?