1/8" HAV Auto Air Vent w/ Manual Override Zoom

1/8" HAV Auto Air Vent w/ Manual Override

SKU:0590712

Brand: Watts

Watts
Qty Price
$3.99
/ each
$38.50 / box (10 units x $3.85)
In Stock! Ships in 24-48 Hours
(74 Available)

Specs

Size: 1/8"
System Type: Steam
Hydronic (Water)
Min Temp (F): 140°F
Max Temp (F): 240°F
Temperature Range (F): 140°-240°F
Max Pressure: 10 psi (steam)
125 psi
Test Pressure (PSI): 130 psi
Min Pressure (PSI): 1.45 psi
Material: Chromed Brass
Mount: Straight
Adjustability: Non-Adjustable
Thread Type: Male
Thread Size: 1/8"

Description for Watts 0590712

1/8" HAV Auto Air Vent w/ Manual Override

1/8" HAV Auto Air Vent w/ Manual Override

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons