1/4" FV-4M1 Auto Air Vent Zoom

1/4" FV-4M1 Auto Air Vent

SKU:0590716

Brand: Watts

Watts
Qty Price
$6.55
/ each
$63.50 / box (10 units x $6.35)
In Stock! Ships in 24-48 Hours
(45 Available)
0

Resources

Specs

Size: 1/4"
System Type: Hydronic (Water)
Min Temp (F): 33°F
Temperature Range (F): 33°-240°F
Max Temp (F): 240°F
Max Pressure: 150 psi
Min Pressure (PSI): 1.45 psi
Material: Brass
Mount: Straight
Adjustability: Non-Adjustable
Thread Type: Male
Thread Size: 1/4"

Description for Watts 0590716

Series FV-4 Automatic Vent Valves are used in commercial and residential hydronic heating applications to provide automatic air venting for hot or cold water distribution systems. It consists of a brass body construction with female NPT connection, brass cover, air vent with silicone rubber seal, polyethylene float with valve plug, and automatic vent. Series FV-4M1 has a high temperature rating and is ideal for use with glycol systems or for use as an anti-vacuum device. It can also be installed to permit the separation and dispersal of air while fluid is circulating in the system. Can be disassembled for inspection and cleaning. Maximum Pressure: 150psi (10 bar).

1/4" FV-4M1 Auto Air Vent

REVIEW SNAPSHOT®

by PowerReviews
Watts1/4" FV-4M1 Auto Air Vent
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

works

By macz100

from new york

Verified Buyer

Comments about Watts 1/4" FV-4M1 Auto Air Vent:

did not use it with an air eliminator but still was able to get rid of the bubbles.

 
5.0

Perfect

By amc1973

from Woodbridge, Virginia

Verified Buyer

Comments about Watts 1/4" FV-4M1 Auto Air Vent:

Though we needed a 1/8" but a simple nipple did the trick and it works perfectly.
Pex shipped quickly once I reminded them that it should have been shipped a day earlier as they had promised me at the time of the sale. Wonderful people to work with and I certainly would buy it again from them.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 4 Answers
Displaying questions 1-2
  • Q:

    can this device be used to purge automotive radiator heating and cooling system? if so how would you install it.
    Asked on 10/3/2014 by sam from greenville nc

    1 answer

    • VERIFIED BUYER

      A:

      This is an 'Automatic Air Vent'. The 'Auto' in the title is automatic not
      automotive.
      It is designed to sit vertically (as pictured) on a water pipe and trap
      small air bubbles going through the system. It uses a float and when
      enough air has accumulated, a port opens releasing the air.
      On an automobile, you already have a system like this. It's the top of the
      radiator / overflow tank on the coolant system. Air rises and gets trapped
      near the radiator cap. When the fluid is heated, the air gets pushed out
      the overflow tube into the overflow tank. When the fluid cools, fluid from
      the overflow tank is pulled back into the radiator. Over time (several
      driving cycles), all air is purged from the coolant system.
      In theory, you could install one on the coolant system, but it's redundant
      to the system in place.

      Answered on 10/4/2014 by Anonymous
  • Q:

    What is the adjustable screw device on the top and what is it used for?
    Asked on 9/9/2013 by Phil from Visalia, ca

    3 answers

    • VERIFIED BUYER

      A:

      That is the air vent. In normal operation the vent is left open 1 to 2
      turns, but if you need to keep air out for servicing some part of the system
      or a pressure test (of the float/vent) you can close this

      Answered on 9/12/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It's the vent for air to come out.

      Answered on 9/11/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The screw device on the top regulates the amount of air to be released from the air vent.  Just like a bleeder valve.  The instructions should have the correct setting labeled.  (For example, tighten screw and then back off 1 1/2 turn for proper setting)

      Answered on 9/11/2013 by Anonymous
Displaying questions 1-2

Do you have a question about this product?