1/8" Duovent High Capacity Air Vents w/ Manual Vent Feature Zoom

1/8" Duovent High Capacity Air Vents w/ Manual Vent Feature

SKU:0590719

Brand: Watts

Watts
Qty Price
$8.55
/ each
$82.50 / box (10 units x $8.25)
In Stock! Ships in 24-48 Hours
(39 Available)
0

Resources

Specs

System Type: Hydronic (Water)
Material: Brass
Size: 1/8"
Max Pressure (PSI): 150
Min Temp (F): 33°F
Max Temp (F): 240°F
Thread Type: Male

Description for Watts 0590719

Series DuoVent High Capacity Air Vents with Manual Vent Feature are used in commercial and residential hydronic heating applications to provide automatic air venting for hot or cold water distribution systems. It consists of a brass body construction with female NPT connection, brass cover, air vent with silicone rubber seal, shutter, polyethylene float with valve plug, automatic vent with black cap, and manual vent with red cap. Series DuoVent has a high capacity and high temperature rating and is ideal for use with glycol systems or for use as an anti-vacuum device. Can be disassembled for inspection and cleaning. Maximum Pressure: 150psi (10 bar).

Features

  • Body and cover are brass construction
  • Air vent with silicone rubber seal
  • Impurities do not usually affect function as maximum float line of water is always lower than the valve seal
  • Float is high temperature resistant polyethylene
  • Suitable for use with glycol systems

  • 1/8" Duovent High Capacity Air Vents w/ Manual Vent Feature

    REVIEW SNAPSHOT®

    by PowerReviews
    Watts1/8" Duovent High Capacity Air Vents w/ Manual Vent Feature
     
    5.0

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (3)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Was this a gift?:
            • No (3)

          Reviewed by 3 customers

          Sort by

          Displaying reviews 1-3

          Back to top

           
          5.0

          would buy again

          By mike

          from Lima, oh

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about Watts 1/8" Duovent High Capacity Air Vents w/ Manual Vent Feature:

                worked great, replaced an older one.

                • Was this a gift?:
                • No
                 
                5.0

                Good product document needs color.

                By FrankNash

                from Scituate, MA

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about Watts 1/8" Duovent High Capacity Air Vents w/ Manual Vent Feature:

                      I use this one on my hot water boiler and domestic solar system. Both of my systems use a glycol water mix so it works with a glycol mix. Works great with plain water too. This automatic air relief venting valve is compact and works great. Only problem is the documentation shows the thmub screw ports but not clearly the colors. The red port is for manual relief the black port is for the automatic vent.
                      A Automatic Vent(Black Cap)
                      B Manual Vent(Red Cap)

                      Here is a PDF link to the datasheet:
                      http://media.wattswater.com/ES-DuoVent.pdf

                      • Was this a gift?:
                      • No
                       
                      5.0

                      Great Value

                      By md57

                      from Western WI

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about Watts 1/8" Duovent High Capacity Air Vents w/ Manual Vent Feature:

                            Easy to install and use. Install it, and forget it.

                            • Was this a gift?:
                            • No

                            Displaying reviews 1-3

                            Back to top

                            Q&A: Ask the Questions, share answers