DPG1 2-1/2" Pressure Gauge (0-15 psi) Zoom

DPG1 2-1/2" Pressure Gauge (0-15 psi)

SKU:0615607

Brand: Watts

Watts
0615607 has been discontinued.
Direct Replacement:
SKU: 0121637
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Dial Size: 2-1/2"
Size: 2-1/2"
Max Pressure (PSI): 15
Max Temp (F): 176°F
Min Temp (F): -4°F
Material: ABS Polymer
Copper
Measures: Pressure

Description for Watts 0615607

Series DPG-1 Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4 in. (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

Features

  • ABS polymer case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Tin alloy welding
  • 1/4" (8mm) NPT connection
  • ASME Type ?B? accuracy

  • DPG1 2-1/2" Pressure Gauge (0-15 psi)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons