1/4" DPG-1 Bottom Entry Pressure Gauge (0-30 PSI) Zoom

1/4" DPG-1 Bottom Entry Pressure Gauge (0-30 PSI)

SKU:0615608

Brand: Watts

Watts
0615608 has been discontinued.
Direct Replacement:
SKU: 0121638
Brand: Watts
0

Resources

Specs

Application: Pressure
Size: 1/4"
Connection Type: Threaded
Material: ABS Polymer
Min Temp (F): -4°F
Max Temp (F): 176°F
Max Pressure (PSI): 30
Dial Size: 2-1/2"
Measures: Pressure

Description for Watts 0615608

Series DPG-1 Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4" (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

1/4" DPG-1 Bottom Entry Pressure Gauge (0-30 PSI)

REVIEW SNAPSHOT®

by PowerReviews
Watts1/4" DPG-1 Bottom Entry Pressure Gauge (0-30 PSI)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Seems good

By cwalger

from MA

Verified Buyer

Comments about Watts 1/4" DPG-1 Bottom Entry Pressure Gauge (0-30 PSI):

The price is great an it's been working well so far for the month i've had it.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers