Description
Series DPG-1 Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4 in. (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

Features
  • ABS polymer case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Tin alloy welding
  • 1/4" (8mm) NPT connection
  • ASME Type ?B? accuracy
  • Read more
    Manuals (1)
    Specs
    Size:
    2-1/2"
    Max Pressure (PSI):
    100
    Max Temp (F):
    176°F
    Min Temp (F):
    -4°F
    Material:
    ABS Polymer
    Copper
    Measures:
    Pressure
    Dial Size:
    2-1/2"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A