DPG1 2-1/2" Pressure Gauge (0-300 psi) Zoom

DPG1 2-1/2" Pressure Gauge (0-300 psi)

SKU:0615613

Brand: Watts

Watts
0615613 has been discontinued.
Direct Replacement:
SKU: 0121643
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Dial Size: 2-1/2"
Size: 2-1/2"
Max Pressure (PSI): 300
Max Temp (F): 176°F
Min Temp (F): -4°F
Material: ABS Polymer
Copper
Measures: Pressure

Description for Watts 0615613

Series DPG-1 Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4 in. (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

Features

  • ABS polymer case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Tin alloy welding
  • 1/4" (8mm) NPT connection
  • ASME Type ?B? accuracy

  • DPG1 2-1/2" Pressure Gauge (0-300 psi)

    Q&A: Ask the Questions, share answers