1/4" DPG-1 Bottom Entry Pressure Gauge w/ 3" Dial (0-200 PSI) Zoom

1/4" DPG-1 Bottom Entry Pressure Gauge w/ 3" Dial (0-200 PSI)

SKU:0615619

Brand: Watts

Watts
0615619 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Application: Pressure
Size: 1/4"
Connection Type: Threaded
Material: ABS Polymer
Min Temp (F): -4°F
Max Temp (F): 176°F
Max Pressure (PSI): 200
Dial Size: 3"
Measures: Pressure

Description for Watts 0615619

Series DPG-1 Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4" (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

1/4" DPG-1 Bottom Entry Pressure Gauge w/ 3" Dial (0-200 PSI)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons