Description
Series DPG-1 Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4 in. (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).
Read more
Manuals (1)
Specs
Application:
Pressure
Size:
1/4"
Connection Type:
Threaded
Material:
ABS Polymer
Min Temp (F):
-4°F
Max Temp (F):
176°F
Max Pressure (PSI):
300
Dial Size:
3"
Measures:
Pressure
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A