Description
Series TB Center Back-Entry Bimetal Thermometers are used in commercial, residential, and institutional HVAC applications. It features a zinc plated steel case, Kostil Polymer window, 1/2 in. (15mm) NPT brass thermowell with set screw, and bimetal spiral spring sensing element. Available in various temperature rating scales.

Features:
  • Zinc plated steel case
  • Kostil polymer window
  • Furnished with 1?2" (15mm) NPT brass thermowells with set screw
  • Bimetal spiral spring sensing element
  • Read more
    Manuals (1)
    Specs
    Size:
    1/2"
    Dial Size:
    2-1/2"
    Min Temp (F):
    32°F
    Max Temp (F):
    248°F
    Measures:
    Fahrenheit
    Celsius
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A