DPTG-3L 2-1/2" Pressure & Temperature Gauge (0-75 psi) Zoom

DPTG-3L 2-1/2" Pressure & Temperature Gauge (0-75 psi)

SKU:0615741

Brand: Watts

Watts
0615741 has been discontinued.
Direct Replacement:
SKU: 0121724
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Dial Size: 2-1/2"
Size: 2-1/2"
Max Pressure (PSI): 75
Max Temp (F): 320ºF
Min Temp (F): 60°F
Material: Steel Case
Copper
Measures: Fahrenheit
Celsius
Pressure

Description for Watts 0615741

DPTG-3L-Center back entry with extended mounting nut.

Series DPTG-3 Combination Pressure and Temperature Gauges are used in commercial, residential, and institutional HVAC applications. It is a center, back-entry type model with a black enamel steel case, Kostil Polymer window, 1/4 in. NPT connection, copper alloy Bourdon tube pressure element, and bimetal spiral spring. Accuracy is ASME, Type B. Available in various pressure rating scales.

Features

  • Black enamel steel case
  • Kostil polymer window
  • Copper alloy Bourdon pressure element
  • Bimetal spiral spring temperature element
  • Tin alloy welding
  • 1/4" (8 mm) NPT connection
  • ASME Type "B" accuracy

  • DPTG-3L 2-1/2" Pressure & Temperature Gauge (0-75 psi)

    REVIEW SNAPSHOT®

    by PowerReviews
    WattsLFDPTG-3L 2-1/2"" Pressure & Temperature Gauge (0-75 psi)
     
    3.7

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (1)

    Pros

      Cons

        Best Uses

            • Was this a gift?:
            • No (3)

          Reviewed by 3 customers

          Sort by

          Displaying reviews 1-3

          Back to top

           
          5.0

          Keeping tabs on my shop floor heat

          By verb

          from McCook, NE

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about Watts LFDPTG-3L 2-1/2"" Pressure & Temperature Gauge (0-75 psi):

                I placed pex water lines in my concrete shop floor and am using these to keep an eye on the temp going out and the temp coming back. They work just fine.

                • Was this a gift?:
                • No
                 
                1.0

                gauge length mixed up indescription

                By bo

                from SLC

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about Watts LFDPTG-3L 2-1/2"" Pressure & Temperature Gauge (0-75 psi):

                      I ordered a gauge with a short back and got one with a 3.5 inch back. Pex supply had very bad product descriptions I am trying to return this.

                      • Was this a gift?:
                      • No
                       
                      5.0

                      works fine

                      By sribe

                      from Denver, CO

                      Verified Reviewer

                      Pros

                        Cons

                          Best Uses

                            Comments about Watts LFDPTG-3L 2-1/2"" Pressure & Temperature Gauge (0-75 psi):

                            Sure beats the old one I had, which read 30PSI with no pressure in the system ;-)

                            • Was this a gift?:
                            • No

                            Displaying reviews 1-3

                            Back to top

                            Q&A: Ask the Questions, share answers

                            Do you have questions about this product?

                            get answers from real customers and in-house experts with AnswerBox.

                            1 Question | 1 Answer
                            Displaying question 1
                            Displaying question 1

                            Do you have a question about this product?