Polysulfone Quick-Connect Stackable Elbow, 1" CTS x 1" OD Zoom

Polysulfone Quick-Connect Stackable Elbow, 1" CTS x 1" OD

SKU:0651174

Brand: Watts

Watts
Qty Price
$4.15 $2.85
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Size: 1"
1" x 1"
PEX Size: 1"
Material: Polysulfone
Application: Plumbing
Standards Met: NSF
CAN/CSA B137.5
ASTM F877
Tubing Compatibility: PEX
Polybutylene
CPVC
OD Controlled Copper
Fitting System Compatibility: Push-Fit
Max Pressure (PSI): 150 psi @ 70°F
60 psi @ 140°F
Warranty: 25 Year Limited
Connection Type: CTS
Max Temp (F): 180°F
Color: White

Description for Watts 0651174

Watts Quick-Connect design allows for quick and easy connections without installation tools. Simply cut the plastic, copper, CPVC or polybutylene piping and snap a Watts Quick-Connect fitting in place for a zero leak connection.

Watts Quick-Connect Connectors are produced of off-white polysulfone, a high performance thermal plastic material, and are manufactured for many years of trouble free service.

Polysulfone Quick-Connect Stackable Elbow, 1" CTS x 1" OD

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons