Description
Watts Quick-Connect design allows for quick and easy connections without installation tools. Simply cut the plastic, copper, CPVC or polybutylene piping and snap a Watts Quick-Connect fitting in place for a zero leak connection.

Watts Quick-Connect Connectors are produced of off-white polysulfone, a high performance thermal plastic material, and are manufactured for many years of trouble free service.
Read more
Manuals (2)
Specs
Size:
1"
PEX Size:
1"
Material:
Polysulfone
Application:
Plumbing
Standards Met:
CAN/CSA B137.5
NSF
ASTM F877
Tubing Compatibility:
PEX
Polybutylene
CPVC
OD Controlled Copper
Fitting System Compatibility:
Push-Fit
Max Pressure (PSI):
150 psi @ 70°F
60 psi @ 140°F
Warranty:
25 Year Limited
Connection Type:
CTS
Max Temp (F):
180°F
Color:
White
×
PEX Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A