PEX Ratchet Clamp Tool w/ Holster Zoom
  • 360° View

PEX Ratchet Clamp Tool w/ Holster

SKU:0651060

Brand: Watts

Watts
Qty Price
$99.95
/ each
$289.35 / box (3 units x $96.45)
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Tubing Compatibility: PEX
Fitting System Compatibility: Clamp
Application: 3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
Type: Tool

Description for Watts 0651060

PEX Ratchet Clamp Tool w/ Holster. This PEX tool works for all sizes of PEX Tubing. The tool must be used with the different sizes of PEX Clamps to complete the connections.

PEX Ratchet Clamp Tool w/ Holster

REVIEW SNAPSHOT®

by PowerReviews
WattsPEX Ratchet Clamp Tool w/ Holster
 
3.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

i'd buy product again

By jerryw

from conn

Verified Buyer

Comments about Watts PEX Ratchet Clamp Tool w/ Holster:

easy to use
ratchet provides proper torque

(0 of 1 customers found this review helpful)

 
2.0

Poor head piece

By Ecoburn

from RhodeIsland

Comments about Watts PEX Ratchet Clamp Tool w/ Holster:

The heads often fall to one side and don't clamp both sides of the clip. They are quite tedious to use and often get stuck in an odd 160 degree angle from the closed handles. I managed to get them to work (barely) but I wouldn't use it professionally.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 6 Answers
Displaying questions 1-4
  • Q:

    How long is the tool?
    Asked on 9/9/2013 by Jim from Ventura, CA

    2 answers

    • CUSTOMER CARE

      A:

      The tool is 11" long.

      Answered on 10/3/2013 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      I think total length is around 8 or 9inches
      Sent from my iPad

      Answered on 9/11/2013 by Anonymous
  • Q:

    Since this tool does not cut clamp rings, what tool do you suggest for that purpose? If you can't suggest a specific brand, what would be a generic description of the tool?
    Asked on 8/1/2012 by Greg of All Trades from Stroudsburg, PA

    2 answers

    • VERIFIED BUYER

      A:

      Good question. I read in a magazine to use a dremel tool. However, I
      have always just used the yellow tin snips and they work great.

      Answered on 8/2/2012 by Anonymous
    • CUSTOMER CARE

      A:

      One option is the HDCLAMPTOOL sold on PexSupply.com. It is a dual-purpose tool that both makes clamp connections and cuts clamp rings.

      Answered on 8/29/2012 by PexSupply Staff from NY
  • Q:

    You have a larger package deal and it states that that tool can make and cut the clamp fitting. Can this and the lower price model do this?
    Asked on 3/6/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The only clamp tool we carry that also cuts the clamp rings is the HDCLAMPTOOL. This model cannot cut the rings.

      Answered on 3/6/2012 by PexSupply Staff from NY
  • Q:

    What is the difference between this tool and the less expensive tool? I have the less expensive tool and it has failed when using it on 1" clamps. The little pin gets out of position causing the jaws to work to one side and hanging on the clamp. The less expensive tool seems to work OK on smaller tubing. I need a heavier duty tool.
    Asked on 11/18/2010 by Bill from Stow, MA

    1 answer

    • CUSTOMER CARE

      A:

      The more expensive tool is more heavy duty and will work better.

      Answered on 11/19/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?