Polysulfone Quick-Connect Female Connector, 1" CTS x 1" NPS Zoom

Polysulfone Quick-Connect Female Connector, 1" CTS x 1" NPS

SKU:0651170

Brand: Watts

Watts
Qty Price
$4.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1" x 1"
PEX Size: 1"
Material: Polysulfone
Application: Plumbing
Standards Met: CAN/CSA B137.5
NSF
ASTM F877
Tubing Compatibility: PEX
Polybutylene
CPVC
OD Controlled Copper
Fitting System Compatibility: Push-Fit
Max Pressure (PSI): 60 psi @ 140°F
150 psi @ 70°F
Warranty: 25 Year Limited
Connection Type: CTS x NPS
Max Temp (F): 180°F
Color: White

Description for Watts 0651170

Watts Quick-Connect design allows for quick and easy connections without installation tools. Simply cut the plastic, copper, CPVC or polybutylene piping and snap a Watts Quick-Connect fitting in place for a zero leak connection.

Watts Quick-Connect Connectors are produced of off-white polysulfone, a high performance thermal plastic material, and are manufactured for many years of trouble free service.

Polysulfone Quick-Connect Female Connector, 1" CTS x 1" NPS

Q&A: Ask the Questions, share answers