Polysulfone Quick-Connect Hose Barb Fitting, 1" CTS x 1" Barb Zoom

Polysulfone Quick-Connect Hose Barb Fitting, 1" CTS x 1" Barb

SKU:0651171

Brand: Watts

Watts
Qty Price
$6.15
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1" x 1"
PEX Size: 1"
Material: Polysulfone
Application: Plumbing
Standards Met: CAN/CSA B137.5
NSF
ASTM F877
Tubing Compatibility: PEX
Polybutylene
CPVC
OD Controlled Copper
Fitting System Compatibility: Push-Fit
Max Pressure (PSI): 150 psi @ 70°F
60 psi @ 140°F
Warranty: 25 Year Limited
Connection Type: CTS x Barb
Max Temp (F): 180°F
Color: White

Description for Watts 0651171

Watts Quick-Connect design allows for quick and easy connections without installation tools. Simply cut the plastic, copper, CPVC or polybutylene piping and snap a Watts Quick-Connect fitting in place for a zero leak connection.

Watts Quick-Connect Connectors are produced of off-white polysulfone, a high performance thermal plastic material, and are manufactured for many years of trouble free service.

Polysulfone Quick-Connect Hose Barb Fitting, 1" CTS x 1" Barb

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Hi, My name is Sam and I am engaged in a project and I would like to know if this product has a through hole. I need to thread a .215" sensor cable through a quick connector and I think that something similar to this may work, although I would like to use a smaller size if that is possible. The most important things would be the easy connection and around a 1/4" through hole. Please let me know if this or any of your other products may work. Thanks!
    Asked on 7/18/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can pull wire through this fitting.

      Answered on 7/21/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?