Polysulfone Quick-Connect Reducing Union Connector, 1" CTS x 3/4" CTS Zoom

Polysulfone Quick-Connect Reducing Union Connector, 1" CTS x 3/4" CTS

SKU:0651173

Brand: Watts

Watts
Qty Price
$3.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
2

Specs

Size: 1" x 3/4"
PEX Size: 3/4"
1"
Material: Polysulfone
Application: Plumbing
Standards Met: NSF
CAN/CSA B137.5
ASTM F877
Tubing Compatibility: PEX
Polybutylene
CPVC
OD Controlled Copper
Fitting System Compatibility: Push-Fit
Max Pressure (PSI): 60 psi @ 140°F
150 psi @ 70°F
Warranty: 25 Year Limited
Connection Type: CTS
Max Temp (F): 180°F
Color: White

Description for Watts 0651173

Watts Quick-Connect design allows for quick and easy connections without installation tools. Simply cut the plastic, copper, CPVC or polybutylene piping and snap a Watts Quick-Connect fitting in place for a zero leak connection.

Watts Quick-Connect Connectors are produced of off-white polysulfone, a high performance thermal plastic material, and are manufactured for many years of trouble free service.

Polysulfone Quick-Connect Reducing Union Connector, 1" CTS x 3/4" CTS

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons