Quick-Connect Male Connector, 1" CTS x 3/4" MPT Zoom

Quick-Connect Male Connector, 1" CTS x 3/4" MPT

SKU:0651190

Brand: Watts

Watts
0651190 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Size: 3/4"
1"
1" x 3/4"
PEX Size: 3/4"
1"
Material: Brass
Application: Plumbing
Standards Met: CAN/CSA B137.5
NSF
ASTM F877
Tubing Compatibility: PEX
Polybutylene
CPVC
OD Controlled Copper
Fitting System Compatibility: Push-Fit
Max Pressure (PSI): 60 psi @ 140°F
150 psi @ 70°F
Warranty: 25 Year Limited
Connection Type: CTS x MPT
Max Temp (F): 180°F
Color: White

Description for Watts 0651190

Watts Series 45 Quick-Connect fittings are designed and manufactured for many years of trouble free service. Series 45 fittings are manufactured from brass and incorporate the proven Watts Quick-Connect patented (7,354,079 B2) O-ring and Collet design which allows for quick and easy connections without the use of installation or disconnection tools.

Quick-Connect Male Connector, 1" CTS x 3/4" MPT

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons