4" 408-OSY-RW OS&Y Flanged Gate Valve Zoom

4" 408-OSY-RW OS&Y Flanged Gate Valve

SKU:0702320

Brand: Watts

Watts
Qty Price
$469.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Size: 4"
Material: Cast Iron
Pressure Rating: 250 psi
Application: Plumbing
Connection Type: Flanged
Weight (lbs): 100 lbs

Description for Watts 0702320

Series 408-OSY-RW OS&Y Flanged Gate Valves are used in fire protection applications in fire main shutoff applications. They feature an epoxy coated cast iron body with flanged connections, resilient wedge disc, and cast iron handwheel. Series 408-OSY-RW are UL/FM listed and comply with MSS-SP-70. Maximum Pressure: 250psi (17.2 bar) CWP.

4" 408-OSY-RW OS&Y Flanged Gate Valve

Q&A: Ask the Questions, share answers