LF15M2-BS, 3/4" Lead Free Water Hammer Arrestor (Sweat) Zoom

LF15M2-BS, 3/4" Lead Free Water Hammer Arrestor (Sweat)

SKU:0750151

Brand: Watts

Watts
Qty Price
$19.25
/ each
$184.50 / box (10 units x $18.45)
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Size: 3/4"
Max Pressure (PSI): 150 psi
Temperature Range (F): 33°F to 180°F
Connection Type: Sweat
Application: Plumbing

Description for Watts 0750151

The noise from banging pipes is caused by shocks of high speed water flowing in the piping system when a fixture is suddenly closed. Sudden stoppage of the water (a non-compressible liquid) flowing at a given pressure and velocity causes a surge or spike of water and is called water hammer. When this occurs, a pressure wave travels back through the piping until it finds a point of relief. The LF15M2 and LF15M2S Water Hammer Arrestors are designed to eliminate this effect. The LF15M2 and LF15M2S features Lead Free construction to comply with Lead Free requirements.

LF15M2-BS, 3/4" Lead Free Water Hammer Arrestor (Sweat)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons