LF15M2-B, 3/4" Lead Free Water Hammer Arrestor (Threaded) Zoom

LF15M2-B, 3/4" Lead Free Water Hammer Arrestor (Threaded)

SKU:0750161

Brand: Watts

Watts
Qty Price
$15.75
/ each
$181.80 / box (12 units x $15.15)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 3/4"
Max Pressure (PSI): 150
Temperature Range (F): 33°F to 180°F
Connection Type: Male NPT
Application: Plumbing

Description for Watts 0750161

The noise from banging pipes is caused by shocks of high speed water flowing in the piping system when a fixture is suddenly closed. Sudden stoppage of the water (a non-compressible liquid) flowing at a given pressure and velocity causes a surge or spike of water and is called water hammer. When this occurs, a pressure wave travels back through the piping until it finds a point of relief. The LF15M2 and LF15M2S Water Hammer Arrestors are designed to eliminate this effect. The LF15M2 and LF15M2S features Lead Free construction to comply with Lead Free requirements.

LF15M2-B, 3/4" Lead Free Water Hammer Arrestor (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
WattsLF15M2-B, 3/4"" Lead Free Water Hammer Arrestor (Threaded)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Low cost product solves a serious proble

By Greg

from Fallbrook, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts LF15M2-B, 3/4"" Lead Free Water Hammer Arrestor (Threaded):

        I installed this arrestor on the inlet line to a lawn irrigation system. It solved a water hammer problem that sounded like a door slamming loudly each time the valve close due to high water pressure in our area. Unchecked water hammer can eventually cause pipe failures.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers