LF15M2-C, 1" Lead Free Water Hammer Arrestor Zoom

LF15M2-C, 1" Lead Free Water Hammer Arrestor

SKU:0750162

Brand: Watts

Watts
Qty Price
$38.95
/ each
$373.50 / box (10 units x $37.35)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Size: 1"
Features: Lead Free
Max Pressure (PSI): 150
Temperature Range (F): 33°F to 180°F
Max Temp (F): 180°F
Application: Plumbing
Connection Type: Male NPT

Description for Watts 0750162

The noise from banging pipes is caused by shocks of high speed water flowing in the piping system when a fixture is suddenly closed. Sudden stoppage of the water (a non-compressible liquid) flowing at a given pressure and velocity causes a surge or spike of water and is called water hammer. When this occurs, a pressure wave travels back through the piping until it finds a point of relief. The LF15M2 and LF15M2S Water Hammer Arrestors are designed to elliminate this effect. The LF15M2 and LF15M2S features Lead Free* construction to comply with Lead Free* requirements

LF15M2-C, 1" Lead Free Water Hammer Arrestor

REVIEW SNAPSHOT®

by PowerReviews
WattsLF15M2-C, 1" Lead Free Water Hammer Arrestor
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Water Hammer Arrester

By JDM

from Salinas CA.

Verified Buyer

Comments about Watts LF15M2-C, 1" Lead Free Water Hammer Arrestor:

I put one on my front automatic sprinklers and it works great so I purchested another for my automatic sprinkler system in the back yard. There are well made and work great.

  • Was this a gift?:
  • No
 
5.0

Product Works Great

By Dave

from Salinas CA.

Verified Buyer

Comments about Watts LF15M2-C, 1" Lead Free Water Hammer Arrestor:

I instlled this arrester on my 1" sprinkler line. When my automatic sprinklers would turn off the pips would bang, the arrester stoped that. Unit works great. Shipping was fast and at a good price.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?