LF15M2-F, 1" Lead Free Water Hammer Arrestor Zoom

LF15M2-F, 1" Lead Free Water Hammer Arrestor

SKU:0750165

Brand: Watts

Watts
Qty Price
$119.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1"
Features: Lead Free
Max Pressure (PSI): 150
Temperature Range (F): 33°F to 180°F
Max Temp (F): 180°F
Application: Plumbing
Connection Type: Male NPT

Description for Watts 0750165

The noise from banging pipes is caused by shocks of high speed water flowing in the piping system when a fixture is suddenly closed. Sudden stoppage of the water (a non-compressible liquid) flowing at a given pressure and velocity causes a surge or spike of water and is called water hammer. When this occurs, a pressure wave travels back through the piping until it finds a point of relief. The LF15M2 and LF15M2S Water Hammer Arrestors are designed to elliminate this effect. The LF15M2 and LF15M2S features Lead Free* construction to comply with Lead Free* requirements.

LF15M2-F, 1" Lead Free Water Hammer Arrestor

Q&A: Ask the Questions, share answers