3/4" LF909HW-QT Lead Free Zoom

3/4" LF909HW-QT Lead Free

SKU:0792031

Brand: Watts

Watts
Qty Price
$992.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
3

Specs

Size: 3/4"
Product Type: Backflow Preventer
Material: Bronze
Water Temperature: 33°F to 210°F
Max Pressure (PSI): 175 psi
Features: Lead Free
Stainless steel check modules for hot and harsh water conditions
1/4 Turn Ball Valves
Weight (lbs): 14 lbs
Connection Type: Female Threaded

Description for Watts 0792031

Series LF909 Lead Free* Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of a Lead Free* bronze body construction, bronze ball valve shutoffs, and bronze test cocks. Series LF909 features a "air-in/water-out" design principle for protection during emergency combined backsiphonage and backpressure conditions. It is ideal for health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

3/4" LF909HW-QT Lead Free

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons