3/4" Quarter Turn Boiler Drain (Drain Cock) Zoom

3/4" Quarter Turn Boiler Drain (Drain Cock)

SKU:0820956

Brand: Watts

Watts
Qty Price
$6.40
/ each
$61.50 / box (10 units x $6.15)
In Stock! Ships in 24-48 Hours
(75 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Max Pressure (PSI): 200 psi
Material: Brass
Teflon
Aluminum Handle

Description for Watts 0820956

This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0123632 is recommended.

Series BD-QT Brass Quarter-Turn Boiler Drain Shutoffs are for use in commercial and residential hydronic heating systems. It consists of a brass body construction with 3/4 in. (20mm) hose thread connection on outlet side, adjustable Teflon stem packing, an aluminum quarter-turn tee handle with positive shutoff. The 1/2 in. inlet (15mm) model is available with a dual-pattern combination threaded and solder connection. The 3/4 in. inlet (20mm) model is available in threaded connections. Maximum Pressure: 200psi (13.8 bar) WOG.

Features

  • Quarter-turn ball valve design
  • Positive shutoff
  • Rugged aluminum tee-handle design
  • Adjustable TeflonĀ® stem packing

  • 3/4" Quarter Turn Boiler Drain (Drain Cock)

    REVIEW SNAPSHOT®

    by PowerReviews
    Watts3/4" Quarter Turn Boiler Drain (Drain Cock)
     
    4.5

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    Fits Most Water Heaters

    By dcriner

    from Illinois

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Watts 3/4" Quarter Turn Boiler Drain (Drain Cock):

          Quarter-turn ball valve gives stronger flush than most original drain valves provided with water heaters.

          • Was this a gift?:
          • No
           
          4.0

          a good valve for the buck

          By POP-PP

          from Maryland

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about Watts 3/4" Quarter Turn Boiler Drain (Drain Cock):

                Replaced all 12 of my boiler drains with this item. Worked great and easy to operate.

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers