3/4" 3001A CxF Dielectric Union Zoom

3/4" 3001A CxF Dielectric Union

SKU:0821405

Brand: Watts

Watts
0821405 has been discontinued.
Direct Replacement:
SKU: 0009865
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3/4"
Connection Type: Sweat x Female
Product Type: Dielectric Union
Material: Brass
Steel
Thread Type: Female

Description for Watts 0821405

Watts 3001A Dielectric Unions are used in commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is installed between pipes made from dissimilar metals, and features a female iron pipe thread to solder connection. It consists of a union nut, two tailpieces, and a gasket that separates the tailpieces to prevent an electric current from occurring. Series 3001A is ideal in applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. Maximum Pressure: 250psi.

3/4" 3001A CxF Dielectric Union

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons