4" 3100 Dielectric Pipe Fitting (Flanged) Zoom

4" 3100 Dielectric Pipe Fitting (Flanged)

SKU:0821753

Brand: Watts

Watts
0821753 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Product Type: Dielectric Union
Size: 4"
Material: Brass
Steel
Iron
Connection Type: Flanged

Description for Watts 0821753

Series 3100 Dielectric Flanged Pipe Fittings feature an iron pipe thread to copper solder joint. These fittings are designed to be installed between pipe made from dissimilar metals to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current.

Features

  • Iron pipe thread to copper solder joint
  • Designed and manufactured to the highest quality standards
  • Rated to at 175psi (12.1 bar) and conform to ANSI B16.42 standards

  • 4" 3100 Dielectric Pipe Fitting (Flanged)

    Q&A: Ask the Questions, share answers