3/4" LF3004 Lead Free FIP to FIP Dielectric Union Zoom

3/4" LF3004 Lead Free FIP to FIP Dielectric Union

SKU:0821931

Brand: Watts

Watts
Qty Price
$12.25
/ each
$117.50 / box (10 units x $11.75)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Product Type: Dielectric Union
Size: 3/4"
Connection Type: Female x Female
Features: Lead Free
Material: Brass
Steel

Description for Watts 0821931

Series LF3004 Lead Free* Dielectric Unions are used in commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is installed between pipes made from dissimilar metals, and features a female iron pipe thread to female iron pipe thread (galvanized) connection. It consists of a union nut, two tailpieces, and a gasket that separates the tailpieces to prevent an electric current from occurring. Series LF3004 is ideal in applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. Maximum Pressure: 250psi.

Features

  • Female Lead Free iron pipe thread to female Lead Free iron pipe thread (galvanized) connections.
  • Designed and manufactured to the highest quality standards
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Rated to 180°F (82°C) at 250psi (17.2 bar)

  • 3/4" LF3004 Lead Free FIP to FIP Dielectric Union

    Q&A: Ask the Questions, share answers