4" F127W Flanged High Capacity Water Pressure Reducing Valve  (F127W-206) Zoom

4" F127W Flanged High Capacity Water Pressure Reducing Valve (F127W-206)

SKU:0825167

Brand: Watts

Watts
0825167 has been discontinued.
Direct Replacement:
SKU: 0009906
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 4"
Material: Cast Iron
Connection Type: Flanged
Min Temp (F): 33°F
Max Temp (F): 160°F
Max. Working Pressure: 175 psi
Max Pressure (PSI): 100
Min Pressure (PSI): 25

Description for Watts 0825167

Series F127W Flanged High Capacity Water Pressure Reducing Valves are designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption. The F127W is a remote control type regulator ideal for commercial and industrial applications where a regulator must reach full capacity with a minor drop in reduced pressure. This series is also suitable for applications where close pressure regulation is required through extensive volume demand. This series is suitable for water supply pressures up to 175psi (12.1 bar) and may be adjusted from 25 - 100psi (172 - 690 kPa). All parts are quickly and easily serviceable.

Features

  • Replaceable stainless steel seat
  • Outstanding maintenance features
  • Close control of reduced pressure
  • High temperature-resisting diaphragm
  • Interchangeable diaphragm chamber
  • Iron body triple coated with special corrosion preventative materials superior to hot dip galvanizing

  • 4" F127W Flanged High Capacity Water Pressure Reducing Valve (F127W-206)

    Q&A: Ask the Questions, share answers