2-1/2" 77F-DI-125 Cast Iron Wye Strainer Zoom

2-1/2" 77F-DI-125 Cast Iron Wye Strainer

SKU:0825201

Brand: Watts

Watts
Qty Price
$98.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 2-1/2"
Max Pressure (PSI): 200
125 psi
Connection Type: Flanged
Material: Cast Iron

Description for Watts 0825201

Series 77F-DI-125 Cast Iron, Flanged, Wye-Pattern Strainers feature a wye-pattern, Class B cast iron body with Class 125 flanged connections, cast iron blow-down plug, stainless steel screen, bolted and tapped iron retainer cap with graphite gasket and iron blow-down plug. Maximum Pressure (non-shock): 200psi (13.8 bar) @ 210°F (99°C) WOG, 125psi (8.6 bar) @ 353°F (178°C) WSP. 14 and 16 in. rated at 150psi (10.3 bar) @ 150°F; (66°C).

2-1/2" 77F-DI-125 Cast Iron Wye Strainer

Q&A: Ask the Questions, share answers