6" 77F Cast Iron Wye Strainer (77F-DI-125) Zoom

6" 77F Cast Iron Wye Strainer (77F-DI-125)

SKU:0825205

Brand: Watts

Watts
Qty Price
$469.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 6"
Connection Type: Flanged
Material: Cast Iron

Description for Watts 0825205

77F-DI-125 - 2" to 12" (50 to 300mm) with flanged connections for water and steam service

Series 77F-DI-125 Cast Iron, Flanged, Wye-Pattern Strainers feature a wye-pattern, Class B cast iron body with Class 125 flanged connections, cast iron blow-down plug, stainless steel screen, bolted and tapped iron retainer cap with graphite gasket and iron blow-down plug. Maximum Pressure (non-shock): 200psi (13.8 bar) @ 210°F (99°C) WOG, 125psi (8.6 bar) @ 353°F (178°C) WSP. 14 and 16 in. rated at 150psi (10.3 bar) @ 150°F; (66°C).

Features

  • Flanges conform to American National Standards Institute, Class 125 (ANSI B16.1) and WW-S-2739 Type 2
  • Cast iron body
  • 304 Stainless steel perforated screens
  • Cast iron flanged retainer cap with gasket tapped for closure plug
  • Drain/Blowoff connection furnished with closure plug

  • 6" 77F Cast Iron Wye Strainer (77F-DI-125)

    Q&A: Ask the Questions, share answers