2-1/2" 77F Cast Iron Wye Strainer (77F-DI-FDA-125) Zoom

2-1/2" 77F Cast Iron Wye Strainer (77F-DI-FDA-125)

SKU:0825210

Brand: Watts

Watts
Qty Price
$153.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Size: 2-1/2"
Connection Type: Flanged
Material: Cast Iron

Description for Watts 0825210

77F-DI-FDA-125 2" to 12" (50 to 300mm) with flanged connections and double coated, heat fused FDA approved epoxy coating (interior and exterior) for water service only

Series 77F-DI-FDA-125 Cast Iron, Flanged, Wye-Pattern Strainers feature an FDA approved epoxy coating inside and outside and is suitable for potable water and food contact applications. They feature a wye-pattern, Class B cast iron body with Class 125 flanged connections, stainless steel screen, bolted and tapped iron retainer cap with graphite gasket, and iron blow-down plug. Maximum Pressure (non-shock): 200psi (13.8 bar) @140°F (60°C) WOG.

Features

  • Flanges conform to American National Standards Institute, Class 125 (ANSI B16.1) and WW-S-2739 Type 2
  • Cast iron body
  • 304 Stainless steel perforated screens
  • Cast iron flanged retainer cap with gasket tapped for closure plug
  • Drain/Blowoff connection furnished with closure plug
  • Series 77F-DI-FDA-125 comes with heat fused FDA approved epoxy coating (interior and exterior)

  • 2-1/2" 77F Cast Iron Wye Strainer (77F-DI-FDA-125)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons