8" 77F Cast Iron Wye Strainer (77F-DI-FDA-125) Zoom

8" 77F Cast Iron Wye Strainer (77F-DI-FDA-125)

SKU:0825215

Brand: Watts

Watts
Qty Price
$1,099.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 8"
Connection Type: Flanged
Material: Cast Iron

Description for Watts 0825215

77F-DI-FDA-125 2" to 12" (50 to 300mm) with flanged connections and double coated, heat fused FDA approved epoxy coating (interior and exterior) for water service only

Series 77F-DI-FDA-125 Cast Iron, Flanged, Wye-Pattern Strainers feature an FDA approved epoxy coating inside and outside and is suitable for potable water and food contact applications. They feature a wye-pattern, Class B cast iron body with Class 125 flanged connections, stainless steel screen, bolted and tapped iron retainer cap with graphite gasket, and iron blow-down plug. Maximum Pressure (non-shock): 200psi (13.8 bar) @140°F (60°C) WOG.

Features

  • Flanges conform to American National Standards Institute, Class 125 (ANSI B16.1) and WW-S-2739 Type 2
  • Cast iron body
  • 304 Stainless steel perforated screens
  • Cast iron flanged retainer cap with gasket tapped for closure plug
  • Drain/Blowoff connection furnished with closure plug
  • Series 77F-DI-FDA-125 comes with heat fused FDA approved epoxy coating (interior and exterior)

  • 8" 77F Cast Iron Wye Strainer (77F-DI-FDA-125)

    REVIEW SNAPSHOT®

    by PowerReviews
    Watts8" 77F Cast Iron Wye Strainer (77F-DI-FDA-125)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Quick Service, Right Product

    By GA

    from Salt Lake City, UT

    Verified Buyer

    Comments about Watts 8" 77F Cast Iron Wye Strainer (77F-DI-FDA-125):

    Great price for this strainer and was in perfect condition when I received it.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers