152A 1" Iron Process Steam Pressure Regulators (1 152A 3-140) Zoom

152A 1" Iron Process Steam Pressure Regulators (1 152A 3-140)

SKU:0830950

Brand: Watts

Watts
Qty Price
$591.65
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
2

Specs

Connection Type: Threaded
Size: 1"
Material: Iron
Stainless Steel

Description for Watts 0830950

Series 152A Process Steam Pressure Regulators are used in commercial, industrial, and institutional applications to regulate steam pressure in autoclaves, steam tables/irons, vulcanizers and large capacity process services. It is highly sensitive to reduced pressure changes. It consists of an iron body construction with NPT threaded female inlet and outlet connections, stainless steel strainer, laminated metal diaphragm, and sensitivity adjustment feature for critical flow. Series 152A offers full volume with minimum pressure drop and in-line serviceability. It is ideal for use on sterilizers, process lines, testing fixtures, and oil lines.

152A 1" Iron Process Steam Pressure Regulators (1 152A 3-140)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons