1/8" SV Non-Vacuum Non-Adjustable Float-Type Steam Air Vents Zoom

1/8" SV Non-Vacuum Non-Adjustable Float-Type Steam Air Vents

SKU:0841000

Brand: Watts

Watts
Qty Price
$12.45
/ each
$95.60 / box (8 units x $11.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1/8"
System Type: Steam
Material: Brass
Max Operating Pressure: 1-1/2 psig
Max Pressure (PSI): 10
Thread Type: Male
Adjustability: Non-Adjustable

Description for Watts 0841000

Model SV: For ordinary one-pipe steam systems not requiring proportional venting, (Non-Adjustable).

Series SV Non-Vacuum Non-Adjustable Float-Type Steam Air Vents are used in steam heating applications to vent air in one-pipe steam systems. They feature a brass body with an angle connection, and a brass float. Series SV provides venting and is ideal for radiators, convectors, and steam mains. Maximum Pressure: 10psi (68.9kPa).

1/8" SV Non-Vacuum Non-Adjustable Float-Type Steam Air Vents

Q&A: Ask the Questions, share answers