1/8" SVA Non-Vacuum Adjustable Float-Type Steam Air Vents Zoom

1/8" SVA Non-Vacuum Adjustable Float-Type Steam Air Vents

SKU:0841005

Brand: Watts

Watts
Qty Price
$17.95
/ each
$208.20 / box (12 units x $17.35)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1/8"
Material: Brass
Max Pressure (PSI): 10
System Type: Steam
Thread Type: Male

Description for Watts 0841005

Series SVA Non-Vacuum Adjustable Float-Type Steam Air Vents are used in steam heating applications to vent air in steam systems. They feature a brass body with an angle connection, and a brass float. Series SVA provides rapid venting and is ideal for radiators, convectors, and steam mains. Maximum Pressure: 10psi (68.9kPa).

  • Angle connection.

  • 1/8" SVA Non-Vacuum Adjustable Float-Type Steam Air Vents

    Q&A: Ask the Questions, share answers